Striking Wrench, Material Steel, 13" L
Mfr # 19-50MM
Zoro # G110414091
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Standards
ASME B107.410
Number of Points
12
Material
Steel
Head Type
Offset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-50MM
Zoro #
G110414091
UPC #
076799726148
Country of Origin
United States
Dimensions
Overall Length
13 in
Head Size
50 mm
Details
Item
Striking Wrench
Finish
Black Oxide
Standards
ASME B107.410
Number of Points
12
Material
Steel
Head Type
Offset
Single End/Double End
Single End
Box End Type
12-Point Box End
Measurement Type
Metric
Grip Style
Plain
Insulated
No
Wrench Product Grouping
Wrenches
Reversing
No
Head Offset Angle
45 Degrees
Description
Striking Wrench, Steel, Black Oxide, Head Size 50 mm, Overall Length 13 in, 45 Degrees , Metric, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.