Striking Wrench, Material Steel, 18" L
Mfr # 19120
Zoro # G910414086
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Standards
ASME B107.410
Number of Points
12
Head Thickness
2 3/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19120
Zoro #
G910414086
UPC #
076799742148
Country of Origin
United States
Dimensions
Overall Length
18 in
Head Thickness
2 3/8 in
Head Size
3 3/4 in
Details
Item
Striking Wrench
Finish
Black Oxide
Standards
ASME B107.410
Number of Points
12
Material
Steel
Head Type
Offset
Wrench Product Grouping
Wrenches
Reversing
No
Measurement Type
SAE
Head Offset Angle
45 Degrees
Box End Type
12-Point Box End
Grip Style
Plain
Single End/Double End
Single End
Insulated
No
Description
Striking Wrench, Steel, Black Oxide, Head Size 3 3/4 in, Overall Length 18 in, 45 Degrees , Head Thickness 2 3/8 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.