Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 2-1/8" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84834

  • Zoro # G8266587


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
3 13/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84834
Zoro #
G8266587
UPC #
00076799706508
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-1/8 in
Overall Length
3 13/16 in
Socket Depth
Standard
Socket Size
2 1/8 in
Socket Length
3 13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Output Type
6 pt
Standards
ASME B107.110
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Drive Type
Impact
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Bolt Clearance
1 11/32 in
Tether Ready
No
Compatible Fastener Type
Bolts
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 84834 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84834 Impact Socket is a standard-sized tool with a socket size of 2 1/8 inches. It features a six-point socket shape, designed to provide an adequate grip on bolts for various applications. The drive type is impact, and the output type is also six points, which aligns with its compatibility with bolt fasteners. This tool has an overall length of 3 3/4 inches and a socket length of 3 13/16 inches, providing sufficient bolt clearance at approximately 1-11/32 in. With its measurement type being SAE (Society of Automotive Engineers), it adheres to the ASME B107.110 standards.
Constructed from durable alloy steel material, this impact socket is built to withstand rigorous use without compromising performance or integrity. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear over time. Despite being non-insulated and non-sparking, this product maintains its robustness due to its impact-rated feature.
This WRIGHT TOOL - 84834 Impact Socket does not come tether-ready nor does it have locking capabilities; however, it's worth noting that it's non-magnetic—a characteristic that can be beneficial in certain work scenarios where magnetic interference could pose issues. As part of the Impact Socket category type within our inventory selection, this particular model stands out as a reliable choice for businesses seeking tools designed for general-purpose usage involving compatible fastener types such as bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.