Zoro Homepage

1" Dr, 1-5/8" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8752

  • Zoro # G7974504


product price: $51.29
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8752
Zoro #
G7974504
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-5/8 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Length
2 11/16 in
Socket Size
1 5/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Standard Impact
Standards
ASME B107.110
Impact Rated
Yes
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Drive Type
Impact
Measurement Type
SAE
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Bolt Clearance
1 in
Socket Shape
12-Point
Insulated
No
Locking
No
Non-Magnetic
Yes
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 8752 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8752 Impact Socket is a standard impact socket with a size of 1-5/8 in. It features an SAE measurement type, making it suitable for use with compatible SAE fasteners. The socket depth is standard and the bolt clearance measures at 1 in, providing adequate room for various types of bolts. With its drive size of 1 in and an overall length of 2 11/16 in, this tool is designed to accommodate specific needs related to bolt fastening tasks.
Crafted from alloy steel, this impact socket offers durability and longevity. Its black oxide finish adds an extra layer of resistance against corrosion, enhancing the tool's lifespan even under rigorous usage conditions. The double hex output type along with a twelve-point socket shape provides robust engagement with fasteners, reducing slippage during high torque applications.
This Impact Socket adheres to ASME B107.110 standards and has been rated for impact use which makes it suitable for heavy-duty operations involving power tools or air tools. Despite being non-insulated and non-sparking, it remains non-magnetic which can be beneficial when working around metal shavings or debris that could otherwise stick to the tool surface. Please note that while this item does not feature locking capabilities nor is tether ready, it still maintains compatibility with bolts as per its design specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.