Zoro Homepage

1" Drive, 2-15/16" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8994

  • Zoro # G8277017


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8994
Zoro #
G8277017
UPC #
00076799089946
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-15/16 in
Overall Length
5 in
Socket Depth
Deep
Socket Size
2 15/16 in
Socket Length
5 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Socket Type
Deep Impact
Category Type
Impact Socket
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Compatible Fastener Type
Bolts
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
1 3/4 in
Product Type
Impact Socket
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 8994 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8994 Impact Socket is a robust tool designed for SAE measurements. With an overall length of 5 inches and socket size of 2-15/16 inches, this deep impact socket provides ample reach for various tasks. The socket depth is categorized as 'deep', making it suitable for handling bolts with a clearance of up to 1-3/4 inches. This six-pointed tool adheres to the ASME B107.110 standards, ensuring reliable performance.
Crafted from durable alloy steel, the WRIGHT TOOL - 8994 Impact Socket offers long-lasting durability and resistance against wear and tear. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion. Despite being non-insulated and non-sparking, this impact-rated socket is built to withstand high torque applications when used with compatible impact drive types.
This deep impact socket features a drive size of one inch and an output type of six points, offering versatility in usage across different fastening tasks involving bolts. However, please note that this product does not come tether-ready or locking-enabled. It's important to mention that while it's designed for use with SAE measurement types, it's also non-magnetic which can be beneficial in certain work scenarios where magnetism could interfere with operation or safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.