Shop All Hand Ratchets
Wright Tool
1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish
Mfr # 4428
Zoro # G4779544
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Style Round
- Overall Length 15"
- Finish Black
- Number of Geared Teeth 45
Product Information
- Brand Wright Tool
- MFR # 4428
- Zoro # G4779544
- UPC # 076799044280
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 15" |
Details
Description
Ratchet 1/2 In. Drive Construction Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- JACKSON SAFETY 7 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14754)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish (8400)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Long Contour (3425)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Pear Ratchet 1/2" Drive Open Head Ratchet Con (4480)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (1KEJ1)
- Wright Tool Hand Ratchets