Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 1/2 in Drive Impact Socket Standard Socket, black oxide, 4 1/4 in

  • Mfr # 85834

  • Zoro # G7973104


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
6 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85834
Zoro #
G7973104
UPC #
076799714077
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
4-1/4 in
Overall Length
6 3/4 in
Socket Depth
Standard
Socket Size
4 1/4 in
Socket Length
6 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Impact Rated
Yes
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Tether Ready
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Insulated
No
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 4 1/4 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.