Shop All Socket Sets
Wright Tool
Cougar Pro Standard And Deep Socket Set, Number Of Pieces: 21, Drive Size: 1/4 IN, Number Of Points:
Mfr # M1012
Zoro # G208828540
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wright Tool
- MFR # M1012
- Zoro # G208828540
- UPC # 76799000224
- Country of Origin United States
- Category Socket Sets
Description
Cougar Pro Standard And Deep Socket Set, Number Of Pieces: 21, Drive Size: 1/4 IN, Number Of Points: 6, High Alloy Steel, Consist Of: 3/16 IN, 7/32 IN, 1/4 IN, 9/32 IN, 5/16 IN, 11/32 IN, 3/8 IN, 7/16 IN And 1/2 IN Size Standard Sockets, 1/4 IN, 9/32 IN, 5/16 IN, 11/32 IN, 3/8 IN, 7/16 IN And 1/2 IN Size Deep Sockets, Quick Release 1/4 IN Drive Ratchet, 3 IN Extension, 6 IN Extension, Spinner With Female End, Universal Joint, Meet ASME B107.1 And ASME B107.10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In (S4000-060)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (312AC4A)
- FEIN Adapter (63901022008)
- THRIFCO PLUMBING 1/2 Inch to 2 Inch Radiator Valve Spud Wrench (5110047)
- WRIGHT TOOL 1/2" Drive Deep Impact Socket Set, SAE, 14 pcs (407)
- WRIGHT TOOL 1/2" Drive Standard Socket Set, SAE, 14 pcs (416)
- WRIGHT TOOL 3/8" Drive Standard Socket Set, SAE, 11 pcs (312)
- WRIGHT TOOL 1/2" Drive Standard Socket Set, Metric, 18 pcs (469)
- WRIGHT TOOL 3/8" Drive Deep Socket Set, SAE, 9 pcs (304)
- WRIGHT TOOL 1/4" Drive Standard Socket Set, SAE, 10 pcs (200)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE 101 Pieces 4 mm to 19 mm, 5/32 in to 1 in , Full Polish (J47101)
- Wright Tool Socket Sets