
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5846
Zoro #
G5792359
UPC #
076799058461
Country of Origin
United States
Dimensions
Overall Length
3 1/16 in
Socket Depth
Standard
Socket Size
1 7/16 in
Details
Item
Socket No.5 Spline Dr 6 Point Standard
Number of Points
6
Finish
Black Oxide
Standards
ASME B107
Drive Type
Impact
Measurement Type
SAE
Material
Hot Forged Alloy Steel
Includes Thin Wall
No Thin Wall
Socket Shape
6-Point
Drive Shape
#5 Spline
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Description
Socket No.5 Spline Dr 6 Point Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.