Open End Wrench
- Mfr # 14-27MM
- Zoro # G822441439
product price:Â
$
26.99
/ea
Key Features
Head Type
Fixed
Wrench Product Grouping
Wrenches
Finish
Satin
Tether Style
Not Tether Capable
Opening Angle (Deg.)
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-27MM
- Zoro #
- G822441439
- UPC #
- 76799014276
- Country of Origin
- United States
Dimensions
- Head Size
- 27 mm
- Wire Rope Length
- 6 7/8 in
- Overall Length
- 6 7/8 in
- Length
- 6 7/8 in
Details
- Head Type
- Fixed
- Wrench Product Grouping
- Wrenches
- Finish
- Satin
- Tether Style
- Not Tether Capable
- Opening Angle (Deg.)
- 30 Degrees
- Insulated
- No
- Item
- Open End Wrench
- Measurement Type
- Metric
- Material
- Steel
- Standards
- ASME B123
- Shell Material
- Steel
Description
Open End Wrench, Steel, Satin, Head Size 27 mm, Overall Length 6 7/8 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.