Open End Wrench
- Mfr # 14-38MM
- Zoro # G322440994
product price:Â
$
31.25
/ea
Key Features
Material
Steel
Insulated
No
Tether Style
Not Tether Capable
Finish
Satin
Standards
ASME B118
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-38MM
- Zoro #
- G322440994
- UPC #
- 76799009203
- Country of Origin
- United States
- Material
- Steel
- Insulated
- No
- Tether Style
- Not Tether Capable
- Finish
- Satin
- Standards
- ASME B118
- Head Type
- Fixed
- Item
- Open End Wrench
- Measurement Type
- Metric
- Wrench Product Grouping
- Wrenches
- Opening Angle (Deg.)
- 30 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Size
- 38 mm
- Wire Rope Length
- 7 11/16 in
- Overall Length
- 7 11/16 in
- Length
- 7 11/16 in
Description
Open End Wrench, Steel, Satin, Head Size 38 mm, Overall Length 7 11/16 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.