Shop NEIKO
See all product information
Create Account
0.25 in Drive 90-Degree CrV Steel Mini Ratchet Screwdriver Set, 8-Pieces
- Mfr # 03044A
- Zoro # G522983017
product price:
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Width
4.25 in
Depth
0.75 in
Overall Length
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03044A
- Zoro #
- G522983017
- UPC #
- 837013030447
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.25 in
- Depth
- 0.75 in
- Overall Length
- 6.75 in
Description
Set comes with the following pieces: 7 x 1” bits in an organizer: 3-pc Phillips (#1, #2 and #3), 2-pc slotted (4.5mm and 7mm), and 2-pc torx star (T15 and T20)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.