Open End Wrench
- Mfr # 14-42MM
- Zoro # G022441086
product price:Â
$
32.85
/ea
Key Features
Wrench Product Grouping
Wrenches
Standards
ASME B115
Finish
Satin
Insulated
No
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-42MM
- Zoro #
- G022441086
- UPC #
- 76799009227
- Country of Origin
- United States
- Wrench Product Grouping
- Wrenches
- Standards
- ASME B115
- Finish
- Satin
- Insulated
- No
- Measurement Type
- Metric
- Opening Angle (Deg.)
- 30 Degrees
- Material
- Steel
- Item
- Open End Wrench
- Head Type
- Fixed
- Tether Style
- Not Tether Capable
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 8 1/16 in
- Head Size
- 42 mm
- Overall Length
- 8 1/16 in
- Length
- 8 1/16 in
Description
Open End Wrench, Steel, Satin, Head Size 42 mm, Overall Length 8 1/16 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.