Shop WRIGHT TOOL
See all product information
Create Account
Open End Wrench
- Mfr # 14-24MM
- Zoro # G522441388
product price:Â
$
25.89
/ea
Key Features
Tether Style
Not Tether Capable
Standards
ASME B124
Insulated
No
Head Type
Fixed
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-24MM
- Zoro #
- G522441388
- UPC #
- 76799009135
- Country of Origin
- United States
- Tether Style
- Not Tether Capable
- Standards
- ASME B124
- Insulated
- No
- Head Type
- Fixed
- Material
- Steel
- Opening Angle (Deg.)
- 30 Degrees
- Item
- Open End Wrench
- Wrench Product Grouping
- Wrenches
- Measurement Type
- Metric
- Finish
- Satin
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 6 7/8 in
- Head Size
- 24 mm
- Overall Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Open End Wrench, Steel, Satin, Head Size 24 mm, Overall Length 6 7/8 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.