Open End Wrench
- Mfr # 14-55MM
- Zoro # G222441879
product price:Â
$
38.15
/ea
Key Features
Measurement Type
Metric
Standards
ASME B109
Insulated
No
Head Size
55 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-55MM
- Zoro #
- G222441879
- UPC #
- 76799014559
- Country of Origin
- United States
Dimensions
- Head Size
- 55 mm
- Wire Rope Length
- 9 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Measurement Type
- Metric
- Standards
- ASME B109
- Insulated
- No
- Material
- Steel
- Item
- Open End Wrench
- Tether Style
- Not Tether Capable
- Opening Angle (Deg.)
- 30 Degrees
- Wrench Product Grouping
- Wrenches
- Head Type
- Fixed
- Finish
- Satin
- Shell Material
- Steel
Description
Open End Wrench, Steel, Satin, Head Size 55 mm, Overall Length 9 in, 30 Degrees , Insulated No, Metric, Single End, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.