Shop GENIUS TOOLS
Create Account
3/4in Dr. 32mm Impact Socket
- Mfr # 645232
- Zoro # G823580762
original price:Â $14.53 , new price: $13.08 , 9 percent off
new price:Â
$
13.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645232
- Zoro #
- G823580762
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 32mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645232 Impact Socket This 3/4in drive 32mm impact socket is built for high-torque fastening and removal with impact tools. Made from Chromium Molybdenum alloy steel, it delivers the strength and durability expected in professional hand tools while offering anti-corrosive protection for long service life. With a compact 57mm (2.24in) overall length and permanently stamped size markings, it helps keep your setup efficient on the bench or in the field. Heat treatment through oil quenching and a matte black oxide finish support a tough exterior and strong inner core for repeated heavy use. Key Benefits 3/4in drive, 32mm impact socket designed for high torque and impacts. 57mm (2.24in) overall length fits tight spaces without sacrificing strength. Chromium Molybdenum alloy steel construction for high strength and durability. Matte black oxide coating helps resist corrosion in demanding shop environments. Heat treated via oil quenching for durable exterior and strong inner core. Permanently stamped size markings improve identification and tool organization. SKU 645232 is designed for professional technicians who need consistent performance from a heavy-duty impact socket. The CR-Mo steel build and controlled heat treatment help it handle repeated impact loading, while the stamped markings keep sizing clear over time. A reliable choice for long-term service and tool control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.