Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket 3/8" Drive 12 Point Deep Metric S, 36-10MM

  • Mfr # 36-10MM

  • Zoro # G4821921


product price: $10.59
/ea

Key Features

SAE or Metric
Metric
Number of Points
12
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36-10MM
Zoro #
G4821921
UPC #
076799726964
Country of Origin
United States

Details

Item
Socket 3/8" Drive 12 Point Deep Metric S
SAE or Metric
Metric
Number of Points
12
Tether Ready
No

Description

Socket 3/8 In. Drive 12 Point Deep Metric S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.