Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Socket Set, ASME B107.1, ASME B107.10, 12 Points, 1/2 in Drive, 14 pc, Circular

  • Mfr # A46

  • Zoro # G316494279


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
mirror chrome plated
Includes
12 Point Standard Cougar Pro™ Sockets, Quick Release Ratchet, 6 & 10 Extensions in molded plastic box
Number of Pieces
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A46
Zoro #
G316494279
UPC #
76799000460
Country of Origin
United States

Dimensions

Drive Size
1/2 in

Details

Finish
mirror chrome plated
Includes
12 Point Standard Cougar Pro™ Sockets, Quick Release Ratchet, 6 & 10 Extensions in molded plastic box
Number of Pieces
14

Description

Wright Cougar Pro socket set standard, impact rated: no, metric, 14 pc, 12 points, included socket: 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 24 mm, 1/2 in drive, circular socket shape, drivers included: yes, plastic case container, specifications met: ASME B107.1, ASME B107.10, high alloy steel, mirror chrome plated, 12-1/2 in L x 8 in W x 2-1/2 in H dimensions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.