Shop WRIGHT TOOL
See all product information
Create Account
Striking Wrench, 14 1/8 in, Black
- Mfr # 1890A
- Zoro # G408821785
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Box End Type
12-Point Box End
Insulated
No
Measurement Type
SAE
Head Thickness
2 1/4 in
Head Offset Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1890A
- Zoro #
- G408821785
- UPC #
- 076799714183
- Country of Origin
- United States
- Box End Type
- 12-Point Box End
- Insulated
- No
- Measurement Type
- SAE
- Head Offset Angle
- 0 Degrees
- Finish
- Black
- Corrosion Resistant
- Yes
- Shell Material
- Steel
- Head Type
- Standard
- Handle Type
- Straight
- Nonsparking
- No
- Standards
- ASME B107.410
- Handle Color
- Black
- Item
- Striking Wrench
- Non-Magnetic
- No
- Weight
- 10.39 lb
- Number of Points
- 12
- Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Thickness
- 2 1/4 in
- Overall Length
- 14 1/8 in
- Nominal Size
- 3 3/8 in
- Head Size
- 3 3/8 in
- Length
- 14 1/8 in
Description
STRIKING FACE BOX WRENCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.