Shop All Socket Sets
Wright Tool
Tool 351 Standard L Universal Power Socket Set, ASME B107.110, Metric, 6 Points, 3/8 in Drive, 5 Pie
Mfr # 38-54MM
Zoro # G908827652
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wright Tool
- MFR # 38-54MM
- Zoro # G908827652
- UPC # 76799727237
- Country of Origin United States
- Category Socket Sets
Description
Wright Tool Power Socket Set, Standard Length Universal, Series: 351, Impact Rated: Yes, Measurement System: Metric, 5 Piece, 6 Points, Included Socket Size: 14 mm, 3/8 in Drive, Specifications Met: ASME B107.110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- IDEAL Replacement Stripmaster Blades (L-5563)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill (Tool Only) (2809-20)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 53/64 (55453)
- WRIGHT TOOL 1/2" Drive Deep Impact Socket Set, SAE, 14 pcs (407)
- WRIGHT TOOL 3/8" Drive Standard Socket Set, SAE, 11 pcs (312)
- WRIGHT TOOL 3/8" Drive Deep Socket Set, Metric, 14 pcs (355)
- WRIGHT TOOL 3/8" Drive Deep Socket Set, SAE, 9 pcs (304)
- WRIGHT TOOL 1/4" Drive Standard Socket Set, SAE, 10 pcs (200)
- WRIGHT TOOL 1/2" Drive Standard Socket Set, Metric, 18 pcs (469)
- CRAFTSMAN Tool Accessories, 1/2" Drive Plastic Soc (CMMT99416)
- Wright Tool Sockets & Ratchets