Flat Stem Heavy Duty Combination Wrench, 36 mm, 12 Points, 15 deg Offset, 533.4 mm OAL, Alloy Steel,

  • Mfr # 11-36MM

  • Zoro # G108745633


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Head Offset Angle
15 deg Offset
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-36MM
Zoro #
G108745633
UPC #
76799725561
Country of Origin
United States

Dimensions

Overall Length
533.4 mm

Details

Material
Alloy Steel
Head Offset Angle
15 deg Offset
Number of Points
12 Points

Description

WRIGHTGrip Combination Wrench, Flat Stem Heavy Duty, Measurement System: Metric, 36 mm Wrench Opening, 12 Points, 533.4 mm Overall Length, 15 deg Offset, 76.2 mm Open End Width, 18.92 mm Open End Thickness, 31.75 mm Box End Width, 23.61 mm Box End Thickness, Specifications Met: ASME B107.100, Flat Handle, Alloy Steel, Industrial Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.