Scaffold Ratchet With Open End Wrench, Imperial, 7/8 in, 10-1/2 in OAL, ASME B107.110

  • Mfr # 4488

  • Zoro # G908821780


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4488
Zoro #
G908821780
UPC #
76799044884
Country of Origin
United States

Dimensions

Overall Length
10-1/2 in

Description

WRIGHTGrip Scaffold Ratchet, Measurement System: Imperial, 7/8 in Wrench Opening, 30 Geared Teeth, 10-1/2 in Overall Length, 7/8 in Open End Width, Specifications Met: ASME B107.110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.