1-1/5 in. Dia x 47 in. 9-Gauge Black Heavy-Duty Galvanized Steel Fence U-Post (10-Pack), 10PK
- Mfr # ZR-5175P413169
- Zoro # G723331044
product price:Â
$
49.35
/pk of 10, $4.94/ea
Key Features
Length
1.2 in
Features
Galvanized
Number of Posts Included
10
Actual post width
1.2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-5175P413169
- Zoro #
- G723331044
- UPC #
- 832368675336
- Country of Origin
- China
Dimensions
- Length
- 1.2 in
- Actual post width
- 1.2 in
- Post Height
- 47 in
- Actual post thickness
- 0.1 in
- Height
- 48 in
- Width
- 1.2 in
Details
- Features
- Galvanized
- Number of Posts Included
- 10
- Item
- Fence Posts
- Material
- Steel
- Color
- Black
- Building Supply Product Type
- U-Post
- Gauge
- 9 ga
Description
This 4 ft. black steel fence post is designed to provide reliable support for a wide range of fencing applications in farms, gardens, orchards, and outdoor enclosures. Constructed from durable steel with a rust-resistant coating, it delivers long-lasting performance in various weather conditions. Multiple pre-drilled mounting holes allow flexible fence attachment, while the reinforced base ensures stable, secure installation when driven into the ground.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.