1-1/5 in. Dia x 47 in. 9-Gauge Black Heavy-Duty Galvanized Steel Fence U-Post (6-Pack), 6PK
- Mfr # ZR-5175P413170
- Zoro # G323331062
product price:Â
$
44.89
/pk of 6, $7.48/ea
Key Features
Color
Black
Material
Steel
Height
48 in
Gauge
9 ga
Actual post thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-5175P413170
- Zoro #
- G323331062
- UPC #
- 523950201988
- Country of Origin
- China
Dimensions
- Height
- 48 in
- Actual post thickness
- 0.1 in
- Actual post width
- 1.18 in
- Post Height
- 47 in
- Width
- 1.2 in
- Length
- 1.2 in
Details
- Color
- Black
- Material
- Steel
- Gauge
- 9 ga
- Features
- Galvanized
- Building Supply Product Type
- U-Post
- Item
- Fence Posts
- Number of Posts Included
- 6
Description
This 4 ft. black steel fence post is designed to provide reliable support for a wide range of fencing applications in farms, gardens, orchards, and outdoor enclosures. Constructed from durable steel with a rust-resistant coating, it delivers long-lasting performance in various weather conditions. Multiple pre-drilled mounting holes allow flexible fence attachment, while the reinforced base ensures stable, secure installation when driven into the ground.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.