100 ft. Green Self-Leveling Cross-Line Laser Level with Color Box, Cost-Effective&High-Quality
- Mfr # ZR-LL-2B
- Zoro # G723331013
product price:Â
$
48.15
/ea
Key Features
Features
Self-Leveling
Max Laser Distance (ft.)
100 ft
Laser Level Type
Cross-Line
Length
5.12 in
Height
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-LL-2B
- Zoro #
- G723331013
- UPC #
- 812144554475
- Country of Origin
- China
Dimensions
- Length
- 5.12 in
- Height
- 5.12 in
- Width
- 3.7 in
Details
- Features
- Self-Leveling
- Max Laser Distance (ft.)
- 100 ft
- Laser Level Type
- Cross-Line
- Number of Measurements
- 2
- Hand Tool Type
- Laser Level
- Battery Type
- Lithium-ion
- Item
- Rotary and Straight Line Laser Levels
- Laser Color
- Green
- Tools Product Type
- Hand Tool
- Laser Level Mounting Method
- Tripod
Description
Achieve professional-grade leveling and alignment with our cost-effective, high-quality NewBeat Green Laser Level. Designed for both DIY enthusiasts and contractors, this self-leveling tool projects a bright, ultra-visible green cross-beam for unmatched accuracy on any indoor project. Housed in a durable protective case, it's your complete, ready-to-use kit for perfect results every time.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.