10.26 in. HD Touch Screen Car Stereo, with CarPlay, Android Auto, Dual Cameras
- Mfr # ZR-CARDSPY
- Zoro # G123331064
product price:Â
$
90.15
/ea
Key Features
Length
9.49 in
Height
4.21 in
Automotive Fit Type
Universal
Color
Black
Width
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-CARDSPY
- Zoro #
- G123331064
- UPC #
- 695916750462
- Country of Origin
- China
- Automotive Fit Type
- Universal
- Item
- Automotive Speakers & Amplifiers
- Color
- Black
Dimensions
- Length
- 9.49 in
- Height
- 4.21 in
- Width
- 3.15 in
Description
10.26-inch HD touchscreen car stereo combines smart infotainment and advanced driving safety in one compact system. Equipped with a dual-lens dash cam, it records crystal-clear 4K footage in the front and 1080P in the rear, providing reliable evidence and peace of mind on every drive. Integrated CarPlay and Android Auto allow seamless access to navigation, music, and calls, while the large dual-screen display ensures excellent visibility and smooth multitasking. Designed for convenience and control, this system enhances both your driving experience and road safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.