
11 ft. Aluminium Cantilever Umbrella with Concealed WheelBase for Backyard, Patio in Beige
Mfr # ZR-004.001
Zoro # G322648345
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Crank lift system
Canopy Width
11.5 ft.
Application
Exterior, Interior
Assembled Height
108 in
Umbrella Stand
With Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-004.001
Zoro #
G322648345
UPC #
690766508874
Country of Origin
China
Dimensions
Canopy Width
11.5 ft.
Assembled Height
108 in
Width
26.57 in
Height
9.06 in
Length
34.25 in
Details
Opening Mechanism
Crank lift system
Application
Exterior, Interior
Item
Cantilever Umbrella
Umbrella Stand
With Stand
Color
Beige
Canopy Shape
Round
Finish
Beige
Umbrella Type
Cantilever
Pole Material
Aluminum
Tilting
Rotational
Fabric Material
Polyester
Description
This patio umbrella from Wrightmaster has a wide 11ft canopy and is perfect for use in combination with large seating or dining furniture. Keeps you cool and comfortable even in the summer outdoors. This outdoor cantilever umbrella is not only stylish but also easy to handle. The canopy is also durable - it is made from water and fade-resistant polyester fabric with UV protection and is double-coated with polyurethane for added durability. Includes umbrellas for the pool base with hidden wheels for easy movement to your favourite spots. For stability and safe use, the base must be filled with sand before adding some water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.