11.5 ft. Aluminum Extension Ladder with Metal Tool Suction Magnetic Strip, 330 lbs. Load Capacity

  • Mfr # ZR-257438

  • Zoro # G122648415


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Bottom Width
19.7 in
Step Depth
1.5 in
Number of Steps
12
Reach Height
11.5 ft.
Ladder Height
11.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-257438
Zoro #
G122648415
UPC #
749735220016
Country of Origin
China

Dimensions

Bottom Width
19.7 in
Step Depth
1.5 in
Reach Height
11.5 ft.
Ladder Height
11.5 ft.
Closed Height
2.65 ft.
Extended Ladder Height
11.5 ft.

Details

Item
Telescoping Extension Ladders
Number of Steps
12
Load Capacity
330 lb.
Material
Aluminum

Description

WRIGHTMASTER Professional Telescopic Ladder is made of aluminum alloy to ensure excellent durability and longevity, with a maximum load capacity of 330 lbs. which can meet various household needs. The plastic interface components are reinforced with nylon plastic, which is not easy to break and will not leave plastic residue. It has also passed the EN131 test to ensure a long service life. Includes reinforced treads, non-slip covers and safety belts. It provides flexibility for different tasks and working environments. It is equipped with a locking mechanism and a 1-touch button to provide stability, and the ladder can be easily customized to meet your specific needs. The widened non-slip treads ensure a steady step, improve safety and prevent accidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.