Shop WRIGHTMASTER
See all product information
Create Account
11ft Reach Aluminum Multi-Position Ladder w/ Wheels and Stabilizer Bar, 330 lbs. Load Capacity Blue
- Mfr # ZOR-11FT-BU
- Zoro # G623573896
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Number of Steps
6
Ladder Height
11 ft
Width
18-1/2 in
Extended Ladder Height
11 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-11FT-BU
- Zoro #
- G623573896
- UPC #
- 614131483467
- Country of Origin
- China
Dimensions
- Ladder Height
- 11 ft
- Width
- 18-1/2 in
- Extended Ladder Height
- 11 ft
- Length
- 132 in
Details
- Material
- Aluminum
- Item
- Multi-Position Ladders
- Number of Steps
- 6
Description
Tackle any job with confidence using this 11 ft. Multi-Position Aluminum Ladder, engineered for maximum versatility, stability, and ease of use. Designed with a 5-in-1 configuration system, it seamlessly converts between A-frame, extension, stair, right-angle, and folding ladder modes to meet a wide range of indoor and outdoor needs. Constructed from premium aviation-grade aluminum, this lightweight yet durable ladder supports demanding tasks while remaining easy to transport at just 11.79 lbs. Enhanced with a 6-point anti-slip stability system, integrated balance bar, and safety locking joints, it delivers secure footing and reliable performance on various surfaces. Whether you're painting, repairing, or reaching high spaces, this ladder is built to elevate your productivity safely and efficiently.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.