
12 in. x 100 ft. Galvanized Welded Wire Fence Fit Most Size Animal Cages, Precision Welding
Mfr # ZR-HOD-1x100
Zoro # G822648296
product price:Â $48.19
/eaKey Features
Color
Silver
Product Length
100 ft.
Length
12 in
Finish
Silver
Application
Animal Barrier, Garden, Security
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-HOD-1x100
Zoro #
G822648296
UPC #
236224840676
Country of Origin
China
Dimensions
Product Length
100 ft.
Length
12 in
Width
1200 in
Height
0.036 in
Details
Color
Silver
Finish
Silver
Application
Animal Barrier, Garden, Security
Item
Wire Mesh
Chain Link Type
Hardware Cloth
Material
Metal
Description
WRIGHTMASTER reinforced anti-Rust galvanized wire mesh is hot-dip galvanized and is primarily used as a screen and fence. The mesh is cut with scissors and shaped to fit specific projects in your home or property, including window and screen door coverings, chicken coop fencing, raised flower beds, screens, rabbit/snake barriers, tree guards, gutters, under eaves, soil screens, gutter guards, flower beds, poultry fencing, home decor projects, craft creations, and more. You can turn it into anything you want. Use it to protect the roots, bulbs, rhizomes, etc. of vegetables and flowers from burrowing animals. It can be used to make individual baskets or line raised garden beds to allow drainage and root growth, keeps out rodents like mice, moles, snakes, and small animals like cottontail rabbits, and antelope squirrels, and provides excellent protection for vegetables, tomatoes and strawberries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.