
120 Amp 110/220 Volts Stick Welder with Overheat Protection, Digital Screen
Mfr # ZR-160
Zoro # G522648343
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Min. Amp Output
20 amps
Width
9.84 in
Length
3.94 in
Application
DC Stick (SMAW)
Engine Power
Electric (DC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-160
Zoro #
G522648343
UPC #
454695682582
Country of Origin
China
Dimensions
Width
9.84 in
Length
3.94 in
Height
6.69 in
Material Application Thickness
0.5 in
Details
Min. Amp Output
20 amps
Application
DC Stick (SMAW)
Engine Power
Electric (DC)
Rated Output
110 V
Duty Cycle
40%
Welder Type
Stick
Hz
50/60Hz
Input Voltage
110 V
Item
Welder
Description
Take your welding projects to the next level with this versatile 2-in-1 MMA & Lift-TIG Welding Machine. Designed with advanced inverter technology, it delivers a stable arc, efficient power usage, and professional results on a wide range of metals including steel and stainless steel. The LED digital display makes it easy to fine-tune current settings for precise control, while its lightweight, portable design ensures you can bring it anywhere-from your home workshop to farm or field repairs. This machine combines performance, portability, and cost-effectiveness in one compact unit, perfect for beginners and skilled welders alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.