Shop WRIGHTMASTER
See all product information
Create Account
12.5 ft. Aluminum Adjustable Extension Ladder w/Hook and Non-Marring Feet, 330 lbs. Capacity
- Mfr # Zoro507CJ-380B
- Zoro # G624296770
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Number of Steps
13
Industry Ladder Size
12.5 ft
Rung/Step Spacing
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Zoro507CJ-380B
- Zoro #
- G624296770
- UPC #
- 971614686136
- Country of Origin
- China
- Material
- Aluminum
- Number of Steps
- 13
- Rung/Step Spacing
- 1.6 in
- Item
- Telescoping Extension Ladder
Dimensions
- Industry Ladder Size
- 12.5 ft
Description
Get the job done faster and safer with this heavy-duty Telescoping Extension Ladder. Engineered for ultimate convenience, this ladder collapses in just 3 seconds with a simple press-to-retract mechanism and features a 100% pinch-free design. Whether you're tackling roofing projects, gutter cleaning, painting, or home maintenance, its removable J-hooks and ultra-stable design deliver professional performance with everyday ease. Built tough with thick 1.3 mm aluminum walls, 8.26 in. tube overlap, and a 330 lb. load capacity, this ladder is ready for any job around your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.