12.5 ft. Aluminum Portable Extension Ladder with 300 lb. Load Capacity Type IA Duty Rating for Home

  • Mfr # ZR-255609

  • Zoro # G221718699


product price:  $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-255609
Zoro #
G221718699
UPC #
432933354743
Country of Origin
China

Description

12.5 ft. Aluminum Portable Extension Ladder with 300 lb. Load Capacity Type IA Duty Rating for Home, Outdoor. WRIGHTMASTER Professional Telescopic Ladder is made of aluminum alloy to ensure excellent durability and longevity, with a maximum load capacity of 300 lbs. which can meet various household needs. The plastic interface components are reinforced with nylon plastic, which is not easy to break and will not leave plastic residue. Includes reinforced treads, non-slip covers and safety belts. It provides flexibility for different tasks and working environments. It is equipped with a locking mechanism and a 1-touch button to provide stability, and the ladder can be easily customized to meet your specific needs. The widened non-slip treads ensure a steady step, improve safety and prevent accidents. The operation of the telescopic ladder is very simple and convenient. It can be used normally only by pulling out each ladder according to the height. When you put the ladder away, you need to push both latches inward at the same time. Please note that! At the same time, push the latch, and the current ladder will fall quickly. Please pay attention to safe use and prevent hand pinching.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.