
12V 3/8-in Cordless Brushless Head Ratchet Wrench Kit with Charger and 12-Piece Socket Set
Mfr # ZR-141
Zoro # G122648316
product price:Â $85.29
/ea
Free Shipping & Returns
Key Features
Width
2.36 in
Clutch Style
Ratchet
Drive Size
3/8 in
Drive Type
Standard
Application
Impact Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-141
Zoro #
G122648316
UPC #
545062944461
Country of Origin
China
Dimensions
Width
2.36 in
Drive Size
3/8 in
Overall Length
10.63 in
Height
2.36 in
Details
Item
Electric Wrench
Clutch Style
Ratchet
Drive Type
Standard
Application
Impact Wrench
Impacts per Minute
260
Brushless Motor
Yes
Free Speed
260
Rocker Switch Mode
Forward/Reverse
Housing Material
Metal
Breakaway Torque
35 ft-lbs
Variable Speed
Yes
Power Source
Cordless
Voltage
12 V
Fastening Torque
35 ft-lbs
Tool Voltage
12V
Description
Tackle tough automotive and DIY jobs in tight spaces with this 12V Cordless Ratchet Wrench Kit. Its compact head and slim profile allow you to work efficiently where traditional tools can't reach, making it ideal for engine bays, under dashboards, or assembling furniture. Powered by a durable lithium-ion battery, this ratchet delivers 35 ft-lbs of max torque for reliable fastening and loosening. The built-in LED light illuminates dark workspaces, while the variable speed trigger and forward/reverse switch give you complete control. Everything you need is included, with two batteries for continuous workflow and a comprehensive set of sockets for a wide range of applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.