8.2 ft. x 10 ft. Insect Screen and Garden Netting Against Bugs, Birds and Squirrels of Mesh Netting
- Mfr # ZOR-HONGWANG
- Zoro # G623573834
product price:Â
$
28.99
/ea
Key Features
Color
White
Landscape Supply Type
Plant Support & Protection
Plant Support Type
Trellis
Overall Height
1.18 in
Overall Length
118.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-HONGWANG
- Zoro #
- G623573834
- UPC #
- 846377871658
- Country of Origin
- China
Dimensions
- Overall Height
- 1.18 in
- Overall Length
- 118.11 in
- Overall Width
- 98.425 in
Details
- Item
- Plant & Tree Support
- Color
- White
- Landscape Supply Type
- Plant Support & Protection
- Plant Support Type
- Trellis
- Material
- Polyethylene
Description
Introducing our 8.2 ft. x 9.8 ft. White Standard Insect Screen and Garden Netting-your ultimate solution against bugs, birds, and squirrels! This high-quality mesh netting is designed to provide comprehensive protection for your plants and garden, ensuring they grow healthy and pest-free. Its large size offers versatile coverage options, while the fine mesh effectively keeps even the smallest pests at bay. Easy to install and reuse, this garden netting is a must-have for any gardener looking to safeguard their precious plants. Don't let pests ruin your garden-invest in our reliable insect screen today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.