Zoro Homepage

13.5 ft. Aluminum Extension Ladder with 360 Deg Rotatable Stabilizer Bar, 300 lbs. Load Capacity

  • Mfr # ZR-256991

  • Zoro # G622648366


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Step Depth
1.44 in
Bottom Width
19.3 in
Extended Ladder Height
13.5 ft.
Number of Steps
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-256991
Zoro #
G622648366
UPC #
749735220009
Country of Origin
China

Dimensions

Step Depth
1.44 in
Bottom Width
19.3 in
Extended Ladder Height
13.5 ft.
Ladder Height
13.5 ft.
Closed Height
3.3 ft.
Reach Height
13.5 ft.

Details

Material
Aluminum
Item
Telescoping Extension Ladders
Number of Steps
14
Load Capacity
300 lb.

Description

WRIGHTMASTER Professional Telescopic Ladder is made of aluminum alloy to ensure excellent durability and longevity, with a maximum load capacity of 300 lbs. which can meet various household needs. The plastic interface components are reinforced with nylon plastic, which is not easy to break and will not leave plastic residue. It has also passed the EN131 test to ensure a long service life. Includes reinforced treads, non-slip covers and safety belts. It provides flexibility for different tasks and working environments. It is equipped with a locking mechanism and a 1-touch button to provide stability, and the ladder can be easily customized to meet your specific needs. The widened non-slip treads ensure a steady step, improve safety and prevent accidents.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.