Shop WRIGHTMASTER
See all product information
Create Account
Multi-Colored 5.9 in. x 5.9 in. Foam Art Peel and Stick Backsplash, 12-Pack, 12PK
- Mfr # ZoroART-05
- Zoro # G824296822
product price:Â
$
29.15
/pk of 12, $2.43/ea
Key Features
Application
Bathroom, Living Room, Kitchen, Backsplash, Shower
Length
5.91 in
Coverage Area
34.8 sq ft
Pattern Repeat
Geometric
Width
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroART-05
- Zoro #
- G824296822
- UPC #
- 914802684316
- Country of Origin
- China
- Color
- Multi-Color
- Material
- Vinyl
- Application
- Bathroom, Living Room, Kitchen, Backsplash, Shower
- Coverage Area
- 34.8 sq ft
- Pattern Repeat
- Geometric
- Item
- Natural Stone Tile
Dimensions
- Length
- 5.91 in
- Width
- 5.91 in
- Height
- 0.07 in
Description
Upgrade your kitchen or bathroom instantly with this 12-pack of peel-and-stick backsplash tiles. Each tile measures 5.9 in. x 5.9 in., covering approximately 2.9 sq. ft. each. The 5-layer structure includes a protective film, an HD pattern layer, thickened foam for a realistic texture, a strong no-trace adhesive, and thick bottom paper that tears easily without breaking. Waterproof, antifouling, and highly durable, these tiles resist moisture and stains. The glossy luster finish adds brightness to any wall. Easy to apply and remove without residue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.