Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

140 A, 110-Volt, 3 in 1 MIG Welder, Welder Machine, LCD Display

  • Mfr # ZR-MIG140PRO

  • Zoro # G722648266


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Max. Amp Output
140 amps
Engine Power
Electric (AC)
Width (In.)
10.4 in
Type
Stick
Material Application Thickness
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-MIG140PRO
Zoro #
G722648266
UPC #
454695682551
Country of Origin
China

Dimensions

Width (In.)
10.4 in
Material Application Thickness
20 in
Overall Depth
16.93 in
Overall Height
7 in

Details

Max. Amp Output
140 amps
Engine Power
Electric (AC)
Item
Welder
Type
Stick
Min. Amp Output
20 amps
Rated Output
110 V
Input Voltage
110 V
Duty Cycle (%)
60%
Application
MIG

Description

Upgrade your welding experience with this 3-in-1 smart welder, combining MIG, Stick, and TIG modes in one versatile machine. Whether you're working on home maintenance, yard repairs, farm tools, or road equipment, this welder delivers reliable performance for every project. The advanced LCD digital screen ensures that all data is clearly visible, even with your helmet on, allowing you to work with greater accuracy and efficiency. Built with an all-round safeguard system, it protects against overcurrent, overheating, and overload, extending the machine's lifespan and ensuring safe operation. Compact, powerful, and easy to use, this welder is the perfect companion for both DIY enthusiasts and professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.