14.5 ft. Steel Extension Ladder w/360° Rotatable Hook and Non-Marring Feet, 330 lbs. Capacity
- Mfr # Zor4.4MDG
- Zoro # G024296738
product price:
$
84.85
/ea
Key Features
Rung/Step Spacing
1.6 in
Material
Steel
Reach Height
14.5 ft
Number of Steps
14
Industry Ladder Size
14 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Zor4.4MDG
- Zoro #
- G024296738
- UPC #
- 980614674616
- Country of Origin
- China
- Rung/Step Spacing
- 1.6 in
- Material
- Steel
- Number of Steps
- 14
- Item
- Telescoping Extension Ladder
Dimensions
- Reach Height
- 14.5 ft
- Industry Ladder Size
- 14 ft
Description
Engineered for users who need dependable reach without sacrificing portability, this telescoping extension ladder combines reinforced structural technology with practical jobsite convenience. Built with oversized 77 mm steel tubes and 1.5 mm thick walls, the ladder delivers enhanced rigidity and reduced flex when fully extended. Two detachable rotating hooks provide secure attachment to gutters, roof edges, tree branches, and similar anchor points, making elevated work safer and more controlled. Independent locking mechanisms on every section, wide anti-slip steps, reinforced joints, and rubberized foot caps work together to create a stable climbing experience. When the job is finished, the ladder retracts into a compact size that retracts to only 40.5 in. x 18.30 in. for easy storage and transportation for easy transport and storage in garages, vehicles, RVs, and utility spaces. Ideal for gutter cleaning, painting, attic access, loft projects, RV maintenance, home cleaning, and outdoor work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.