Shop WRIGHTMASTER
See all product information
Create Account
1.57 in. x 48 in. Waterproof Self-Adhesive Vinyl Transition Strip for Joining Floor Gaps, Gray
- Mfr # ZR-17951GY01
- Zoro # G823331074
product price:Â
$
23.25
/ea
Key Features
Thickness
0.36 mm
Material
Vinyl
Height
0.12 in
Length
119.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-17951GY01
- Zoro #
- G823331074
- UPC #
- 832368675381
- Country of Origin
- China
Dimensions
- Thickness
- 0.36 mm
- Height
- 0.12 in
- Length
- 119.68 in
- Width
- 1.57 in
Details
- Item
- Molding and Trim
- Color
- Gray
- Material
- Vinyl
Description
Upgrade your flooring transitions with this Flexible Self-Adhesive Vinyl Transition Strip. Made of premium PVC, it delivers excellent flexibility to easily conform to curved, uneven, and round surfaces. The extra-strong adhesive backing ensures a secure bond to tile, laminate, vinyl, wood, and concrete for fast, tool-free DIY installation. Simply cut to size, peel, and stick. Its wide, smooth profile effectively covers floor gaps, seams, and cracks, creating a clean, finished look. The water-resistant and durable design makes it ideal for kitchens, bathrooms, hallways, and other high-traffic or moisture-prone areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.