Shop WRIGHTMASTER

0.08 in. x 3.94 in. x 20 ft. Finished Self-Adhesive Vinyl Baseboard Flexible Moulding Trim

  • Mfr # ZR-17942BK01
  • Zoro # G323331017

original price:  $29.45 , new price: $26.51 , 9 percent off
new price: 
$
26.51
/ea

Key Features

Height
0.79 in
Length
240.16 in
Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZR-17942BK01
Zoro #
G323331017
UPC #
832368675350
Country of Origin
China

Dimensions

Height
0.79 in
Length
240.16 in
Width
3.94 in

Details

Material
Vinyl
Item
Molding and Trim
Color
Black

Description

Give any room a polished and finished appearance with this 0.08 in. x 3.94 in. x 20 ft. Finished Self-Adhesive Black Vinyl Baseboard Flexible Moulding Trim. Designed for easy DIY installation, this peel-and-stick trim provides a simple way to cover gaps and create clean transitions between flooring and walls without requiring tools, nails, or additional adhesives. Made from flexible PVC, it conforms effortlessly to corners, curved walls, and irregular surfaces for a seamless look. The durable, water-resistant surface is easy to clean and helps protect against everyday wear. Featuring a sophisticated black finish, this trim complements a wide range of interior styles, making it ideal for kitchens, bathrooms, living rooms, bedrooms, and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.