16.5 ft. Aluminum Lightweight Extension Ladder with Non-Marring Feet, 330 lbs. Load Capacity
- Mfr # ZOR-HK-16.5-SLV
- Zoro # G123573839
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
13
Extended Ladder Height
16.5 ft
Ladder Height
16.5 ft
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-HK-16.5-SLV
- Zoro #
- G123573839
- UPC #
- 276524764487
- Country of Origin
- China
Dimensions
- Extended Ladder Height
- 16.5 ft
- Ladder Height
- 16.5 ft
Details
- Item
- Telescoping Extension Ladders
- Number of Steps
- 13
- Material
- Aluminum
Description
Master every height with confidence using the Telescopic Ladder-built to exceed rigorous home and commercial demands. Forged from aluminum alloy, it delivers unmatched corrosion, rust, and temperature resistance while supporting 330 lbs. with industrial stability. Our patented Dual-Action Safety System features independent locking mechanisms and simultaneous-release latches to prevent accidental collapse, while deep-treaded anti-slip pedals and ultra-wide steps ensure secure footing. Reinforced with nylon-fortified joints and EN131-certified construction, it's your all-in-one solution for painting, attic access, tree maintenance, and beyond-engineered to save space without compromising safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.