Shop WRIGHTMASTER
See all product information
Create Account
16.5 ft. Reach Aluminium Alloy Telescoping Multi-Position Ladder, 330 lb. Load Capacity
- Mfr # ZOR-AF-16.5-BLO
- Zoro # G723573789
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
16
Material
Aluminum
Width
18.11 in
Length
35.43 in
Extended Ladder Height
16.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-AF-16.5-BLO
- Zoro #
- G723573789
- UPC #
- 276524764500
- Country of Origin
- China
Dimensions
- Width
- 18.11 in
- Length
- 35.43 in
- Extended Ladder Height
- 16.5 ft
- Ladder Height
- 16.5 ft
Details
- Number of Steps
- 16
- Material
- Aluminum
- Item
- Multi-Position Ladders
Description
Upgrade your projects with the versatile 16.5 ft. Multi-Position Aluminum Ladder, engineered for ultimate safety and flexibility. This heavy-duty ladder easily converts from a straight extension ladder to an A-frame, or 90-degree configuration, making it the perfect all-in-one solution for painting, roofing, maintenance, and professional jobsites. Crafted from high-grade aluminum alloy, it delivers exceptional strength while remaining lightweight and easy to transport. With a 330 lb. weight capacity, it supports even the most demanding tasks with confidence. Featuring wide orange rungs for superior traction, secure locking mechanisms, and non-marring feet, this ladder is built to perform reliably on any surface. Whether you're a homeowner tackling weekend DIY or a contractor needing dependable equipment, this multi-position ladder combines innovation, durability, and safety to help you reach new heights-literally.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.