Shop WRIGHTMASTER

2-Channel Dash Camera with Front and Rear 1080P, 170 deg Wide Angle Car DVR, Night Vision

  • Mfr # ZR-jlhjlyA22

  • Zoro # G723331037


product price:  $40.45
/ea

Key Features

Height
1.73 in
Image Sensor Type
CMOS
Width
1 in
Automotive Fit Type
Universal
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-jlhjlyA22
Zoro #
G723331037
UPC #
695916750455
Country of Origin
China

Dimensions

Height
1.73 in
Width
1 in
Length
4.13 in

Details

Item
Dash Cam
Image Sensor Type
CMOS
Automotive Fit Type
Universal
Night Vision Distance
2 ft

Description

Dual-Channel Full HD Dash Cam delivers outstanding image quality for reliable daily driving and parking protection. The front camera records in sharp 1080P while the cabin camera captures 720P video, providing clear coverage of both the road and the vehicle interior. With wide-angle lenses, powerful night vision, loop recording, and 24-hour parking monitoring, it helps safeguard your vehicle in various driving and parking conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.