
2-Step Reach Folding Non-Slip Steel Step Stool, 800 lbs. for Home/Office Work, Portable Step Tools
Mfr # ZR-190837
Zoro # G922648363
product price: $58.15
/eaKey Features
Step Depth
10 in
Color
Black
Overall Depth
35.2 in
Load Capacity
800 lb.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-190837
Zoro #
G922648363
UPC #
141665562714
Country of Origin
China
Dimensions
Step Depth
10 in
Overall Depth
35.2 in
Overall Width
20.2 in
Ladder Height
2.5 ft.
Overall Height
1.5 in
Details
Color
Black
Number of Steps
2
Load Capacity
800 lb.
Material
Steel
Finish
Black
Base Spread
20 in
ANSI Type
IAA
Item
Step Stools
Description
WRIGHTMASTER 2 step ladder crafted with a high-strength steel frame, offers dependable support and security, ensuring stability as you climb. The 2 non-slip mats on the steps provide a strong grip, enhancing safety and preventing accidents. maximum load 800 lbs. Designed to fold up effortlessly, this 2-step ladder stool offers a convenient storage solution for any household. Whether kept in the washroom, shed, pantry, or closet, it becomes compact when folded, saving valuable space in your home. When not in use as a ladder, it can double as a stylish plant stand, adding a decorative touch to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.