
20 in. 450 CFM Ducted Insert Range Hood in Black with 3 Speed Exhaust Fan, Push Button Control
Mfr # ZR-CAB52913E
Zoro # G622648298
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Height
9.49 in
Maximum Air Flow Capacity (CFM)
450 CFM
Material
Metal
Vent Install Type
Ducted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CAB52913E
Zoro #
G622648298
UPC #
991592122211
Country of Origin
China
Dimensions
Height
9.49 in
Length
20.47 in
Range Hood Size
20 in. W
Width
11.18 in
Details
Finish
Black
Maximum Air Flow Capacity (CFM)
450 CFM
Material
Metal
Vent Install Type
Ducted
Commercial / Residential
Residential
Color
Black
Mounting Type
Insert
Item
Range Hoods
Application
Insert Range Hood
High Speed Sones
Standard (High)
Amps
1.8 A
Description
Meet JWrightmaster-CIARRA 20" Convertible Insert Range Hood, sleek, space-saving, and packed with performance! Designed to fit seamlessly under your cabinet, this stainless steel hood delivers 450 CFM of powerful suction to keep your kitchen fresh and smoke-free. Making it perfect for condos, apartments, and other cozy spaces.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.