20 in. 450 CFM Ducted Insert Range Hood in Stainless Steel with 3 Speed Exhaust Fan

  • Mfr # ZR-CAS52913E

  • Zoro # G122648422


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Height
9.49 in
Vent Install Type
Ducted
Length
20.47 in
Amps
1.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-CAS52913E
Zoro #
G122648422
UPC #
991592122228
Country of Origin
China

Dimensions

Height
9.49 in
Length
20.47 in
Width
11.18 in
Range Hood Size
20 in. W

Details

Finish
Silver
Item
Range Hoods
Vent Install Type
Ducted
Color
Silver
Amps
1.8 A
Commercial / Residential
Residential
Mounting Type
Insert
Application
Insert Range Hood
Material
Metal
Maximum Air Flow Capacity (CFM)
450 CFM
High Speed Sones
Standard (High)

Description

Meet JWrightmaster-CIARRA 20" Convertible Insert Range Hood, sleek, space-saving, and packed with performance! Designed to fit seamlessly under your cabinet, this stainless steel hood delivers 450 CFM of powerful suction to keep your kitchen fresh and smoke-free. Making it perfect for condos, apartments, and other cozy spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.