Shop WRIGHTMASTER

20 in. 58cc Gas 2-Stroke Easy Start Anti-Vibration Professional Chainsaw

  • Mfr # ZR-20inyj

  • Zoro # G523331091


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Fuel Tank Capacity
18.6 oz
Color
Red
Height
11.02 in
Bar Length
20 in
Chain Speed
24.7 mps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-20inyj
Zoro #
G523331091
UPC #
745769184522
Country of Origin
China

Dimensions

Height
11.02 in
Bar Length
20 in
Length
33.6 in
Width
4 in
Max. Cutting Dia.
500 in

Details

Fuel Tank Capacity
18.6 oz
Item
Chainsaw
Color
Red
Chain Speed
24.7 mps
Drive Links
70
Power Type
Gas
Engine Displacement
58
Engine Cycles
2 Cycle
Outdoor Power Equipment Product Type
Chainsaws
Handle Type
Rear Handle Chainsaw

Description

Professional 58cc gas-powered chainsaw is designed to deliver powerful, stable cutting performance for demanding outdoor tasks. Equipped with a 2-stroke gasoline engine, it provides strong cutting force with reduced vibration for better control and efficiency. Featuring a durable, waterproof, and rust-resistant design along with a comfortable non-slip handle, this chainsaw is ideal for cutting, pruning, trimming, and landscaping work in gardens, farms, and wood-working environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.