Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200 Amp 110 Volts MIG Welding Machine with LED Screen

  • Mfr # ZR-LEDMIG250S

  • Zoro # G522648350


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.65 in
Application
MIG
Type
MIG
Engine Power
Electric (DC)
Max. Amp Output
200 amps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-LEDMIG250S
Zoro #
G522648350
UPC #
454695682575
Country of Origin
China

Dimensions

Overall Height
9.65 in
Width (In.)
6.22 in
Overall Depth
14.17 in

Details

Item
Welder
Application
MIG
Type
MIG
Engine Power
Electric (DC)
Max. Amp Output
200 amps
Duty Cycle (%)
60%
Rated Output
110/220 V
Input Voltage
110/220 V

Description

Dual Voltage 110V/220V Welding Machine offers the perfect blend of power, portability, and ease of use. With wide compatibility for mild steel, carbon steel, iron, and more, it's designed for versatility-whether you're handling home repairs, auto body work, construction, or DIY projects. Simple digital controls make setup quick and hassle-free, allowing you to achieve consistent welding results with just a turn of the dial. Built with stable performance and reliable durability, this machine is the ideal companion for both everyday tasks and demanding applications, even on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.