Zoro Homepage

200 Amp 110/220 Volts Stick Welder with Overheat Protection, Digital Screen

  • Mfr # ZR-200

  • Zoro # G722648426


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Welder Type
Stick
Length
8.26 in
Engine Power
Electric (DC)
Width
9.52 in
Height
6.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-200
Zoro #
G722648426
UPC #
454695682599
Country of Origin
China

Dimensions

Length
8.26 in
Width
9.52 in
Height
6.22 in
Material Application Thickness
0.5 in

Details

Welder Type
Stick
Engine Power
Electric (DC)
Rated Output
110 V
Hz
50/60Hz
Application
DC Stick (SMAW)
Min. Amp Output
20 amps
Item
Welder
Input Voltage
110 V
Duty Cycle
40%

Description

Take your welding projects to the next level with this versatile 2-in-1 MMA & Lift-TIG Welding Machine. Designed with advanced inverter technology, it delivers a stable arc, efficient power usage, and professional results on a wide range of metals including steel and stainless steel. The LED digital display makes it easy to fine-tune current settings for precise control, while its lightweight, portable design ensures you can bring it anywhere-from your home workshop to farm or field repairs. This machine combines performance, portability, and cost-effectiveness in one compact unit, perfect for beginners and skilled welders alike.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.